Beli Dewalt Dcd 805 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Cordless Hammer Drill Brushlessatribut:
- Voltage (V): 20
- Chuck Capacity (mm): 1.5-13
- Battery Voltage (V): 20
- Drill on Iron Diameter (mm): 13
- Drill on Wall Diameter (mm): 13
- Drill on Wood Diameter (mm): 30
- Maximum Torque (N m): 26/65
- No Load Speed (rpm): 0-500/1750
- Reversible: Yes
- Speed Variation: Yes
- Stroke Speed (bpm): 0-8500/29750
- Type: Bor Impact Baterai
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Cordless Drill Driver XR Compactatribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- DEWALT Cordless Hammer Drill Compactatribut:
- Chuck Capacity (mm): 10
- Impact Rate (bpm): 0-22500
- Battery Chemistry: XR Li-Ion
- Battery Capacity: 2 pcs x 2.0 Aha
- Battery Voltage (V): 10.8
- Maximum Torque (N m): 30 (Hard/Soft)
- No Load Speed (rpm): 0-400/1500
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
- DEWALT Cordless Impact Driver Brushlessatribut:
- Bit Holder Size (inch): 1/4
- Impact Rate (ipm): 0-3200
- LED Light: Yes
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2800
- Power: 280 UWO
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga Dewalt Dcd 805 Terbaru April 2026
| DEWALT Mesin Bor Beton | Rp1.099.900 |
| DEWALT Cordless Hammer Drill Brushless | Rp1.499.900 |
| DEWALT Battery | Rp469.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| DEWALT Cordless Drill Driver XR Compact | Rp4.199.900 |
| DEWALT Cordless Hammer Drill Compact | Rp1.899.900 |
| DEWALT Cordless Impact Driver XR Compact | Rp3.699.900 |
| DEWALT Mesin Pembuka Baut | Rp2.899.900 |
| DEWALT Li-Ion Battery XR | Rp429.900 |
| DEWALT Cordless Impact Driver Brushless | Rp3.499.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

































































































































































/P101000154-1.jpg)

/raP104042982-1.jpg)

/P101518237-1.jpg)
/6sP101518244-38.jpg)